FIPS LM80 LOCAL MANAGER, 8 SERIAL PORTS, 3 ETHERNET PORTS, INCLUDES LMS
Mfr # 80-8S-NNN-YAA
Zoro # G215190425
product price:Â $3,512.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz, 50 Hz
Standards
Emissions: FCC class A, CE, TUV
Environmentally Friendly
Yes
Width
10 in
Form Factor
Rack Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-8S-NNN-YAA
Zoro #
G215190425
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
10 in
Height
1.7 in
Rack Height
1U
Details
Frequency
60 Hz, 50 Hz
Standards
Emissions: FCC class A, CE, TUV
Environmentally Friendly
Yes
Form Factor
Rack Mount
Item
Infrastructure Management Equipment
Input Voltage
120 V AC, 230 V AC
Total Number of Network Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.