This item is Discontinued.

Lantronix LM4 LOCAL MANAGER, 2 RJ45 SERIAL PORTS, 1 RJ45 + 1 FIBER ETHERNET MANAGEMENT POR LM4-2S-NA

This item is Discontinued.

Lantronix

LM4 LOCAL MANAGER, 2 RJ45 SERIAL PORTS, 1 RJ45 + 1 FIBER ETHERNET MANAGEMENT POR (Discontinued)

Mfr # LM4-2S-NA
Zoro # G721705311
UPC # 754563845140
Country of Origin China
Category Servers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM4-2S-NA
Zoro #
G721705311
UPC #
754563845140
Country of Origin
China

Dimensions

Width
6.3"
Depth
6.3"
Height
1.8"

Details

Item
Device Server
Input Voltage
100 VAC to 240 VAC
Total Number of Network Ports
1
Management Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP
Total Number of Expansion Slots
1
Ethernet Technology
Gigabit Ethernet
Maximum Operating Temperature
131°F (55°C)
Network (RJ-45)
Yes
Frequency
50 Hz, 60 Hz
Number of USB Ports
2
USB
Yes
Number of Serial Ports
2
Minimum Operating Temperature
32°F (0°C)
Connectivity Technology
Wired
Standard Memory
15.63 GB
Serial Port
Yes
Device Type
Console Server
Input Current
1.40 A
Network Standard
10/100/1000Base-T, 1000Base-X
Number of Network (RJ-45) Ports
1
Package Contents
LM4 Console Server 2-Port, North American Power Cord, Adapter
Certifications & Standards
FCC Class A Sub Part B, UL, FIPS 140-2

Description

TS, 2 USB-A PORTS, NORTH AMERICAN POWER CORD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.