LM83X LOCAL MANAGER, 104 SERIAL PORTS

  • Mfr # 83X-16S-104-NAA

  • Zoro # G915190435


product price:  $4,401.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Standard Memory
250 GB
Power Consumption
60 W
Serial Port
Yes
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83X-16S-104-NAA
Zoro #
G915190435
UPC #
783384257627
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.5 in
Height
1.7 in

Details

USB
Yes
Standard Memory
250 GB
Power Consumption
60 W
Serial Port
Yes
Item
Device Server
Number of USB Ports
2
Form Factor
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Maximum Operating Temperature
113°F (45°C)
Input Current
1.30 A
Frequency
50 Hz, 60 Hz
Environmentally Friendly
Yes
Management Port
Yes
Input Voltage
230 V AC, 120 V AC
Number of Network (RJ-45) Ports
3
Minimum Operating Temperature
32°F (0°C)
Network (RJ-45)
Yes
Total Number of Expansion Slots
3
Includes
16-Port LM83X2 x Power Cords2 x Rack Mount Ears4 x Mounting Screws1 x USB-A to USB-C cable1 x Connection Instruction Sheet1 x Warranty Booklet, LMS
Number of Serial Ports
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.