
LM83X LOCAL MANAGER, 16 SERIAL PORTS
Mfr # 83X-16S-100-NAA
Zoro # G916440362
product price: $3,926.99
/ea
Free Shipping & Returns
Key Features
Management Port
Yes
Number of USB Ports
2
Serial Port
Yes
Number of Network (RJ-45) Ports
3
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83X-16S-100-NAA
Zoro #
G916440362
UPC #
783384000000
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
17.5 in
Details
Management Port
Yes
Number of USB Ports
2
Serial Port
Yes
Number of Network (RJ-45) Ports
3
Network (RJ-45)
Yes
Power Consumption
60 W
Number of Serial Ports
16
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
Maximum Operating Temperature
113°F (45°C)
Form Factor
Rack-mountable
Media Type Supported
Twisted Pair
Includes
16-Port LM83X2 x Power Cords2 x Rack Mount Ears4 x Mounting Screws1 x USB-A to USB-C cable1 x Connection Instruction Sheet1 x Warranty BookletLMS
Minimum Operating Temperature
32°F (0°C)
Item
Device Server
Ethernet Technology
Gigabit Ethernet
Standard Memory
250 GB
Frequency
50 Hz, 60 Hz
USB
Yes
Input Current
1.30 A
Total Number of Expansion Slots
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.