LM83X LOCAL MANAGER, 24 SERIAL PORTS, LCD MODULE, 3 ETHERNET PORTS, INCLUDES LMS

  • Mfr # 83X-24S-114-NAA

  • Zoro # G015190427


product price:  $4,993.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Includes
24-Port LM83X2 x Power Cords2 x Rack Mount Ears4 x Mounting Screws1 x USB-A to USB-C cable1 x Connection Instruction Sheet1 x Warranty Booklet, LMS
Depth
10.4"
Width
17.5 in
Network Standard
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83X-24S-114-NAA
Zoro #
G015190427
UPC #
783384257634
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
10.4"
Width
17.5 in

Details

Item
Device Server
Includes
24-Port LM83X2 x Power Cords2 x Rack Mount Ears4 x Mounting Screws1 x USB-A to USB-C cable1 x Connection Instruction Sheet1 x Warranty Booklet, LMS
Network Standard
10/100/1000Base-T
Media Type Supported
Twisted Pair
Serial Port
Yes
USB
Yes
Management Port
Yes
Number of Network (RJ-45) Ports
3
Standard Memory
250 GB
Input Current
1.30 A
Frequency
60 Hz, 50 Hz
Input Voltage Range
100 - 240 VAC
Total Number of Expansion Slots
3
Environmentally Friendly
Yes
Input Voltage
100 - 240 VAC
Number of USB Ports
2
Power Consumption
60 W
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Maximum Operating Temperature
113°F (45°C)
Number of Serial Ports
24
Minimum Operating Temperature
32°F (0°C)
Series
LM
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.