LM83X LOCAL MANAGER, 48 SERIAL PORTS, 3 ETHERNET PORTS, INCLUDES LMS

  • Mfr # 83X-48S-122-NAA

  • Zoro # G115190426


product price:  $6,652.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
113°F (45°C)
Number of Network (RJ-45) Ports
3
Total Number of Expansion Slots
3
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83X-48S-122-NAA
Zoro #
G115190426
UPC #
783384257641
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.5 in
Height
1.7 in

Details

Maximum Operating Temperature
113°F (45°C)
Number of Network (RJ-45) Ports
3
Total Number of Expansion Slots
3
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
2
Management Port
Yes
Item
Device Server
Network (RJ-45)
Yes
USB
Yes
Serial Port
Yes
Number of Serial Ports
48
Frequency
60 Hz, 50 Hz
Form Factor
Rack-mountable
Media Type Supported
Twisted Pair
Power Consumption
60 W
Input Voltage
120 V AC, 230 V AC
Input Current
1.30 A
Minimum Operating Temperature
32°F (0°C)
Environmentally Friendly
Yes
Standard Memory
250 GB
Includes
48-Port LM83X2 x Power Cords2 x Rack Mount Ears4 x Mounting Screws1 x USB-A to USB-C cable1 x Connection Instruction Sheet1 x Warranty BookletLMS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.