LOCAL MANAGER, 32 SERIAL PORTS, LCD MODULE, 3 ETHERNET PORTS, INCLUDES LMS. NAT

  • Mfr # 83X-X32S-224-NAA

  • Zoro # G315190431


product price:  $6,183.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Total Number of Expansion Slots
3
Number of Serial Ports
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83X-X32S-224-NAA
Zoro #
G315190431
UPC #
783384257528
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.5 in
Height
1.7 in

Details

Form Factor
Rack-mountable
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Total Number of Expansion Slots
3
Number of Serial Ports
32
Standard Memory
250 GB
Minimum Operating Temperature
32°F (0°C)
Input Voltage
230 V AC, 120 V AC
USB
Yes
Input Current
1.30 A
Maximum Operating Temperature
113°F (45°C)
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
3
Frequency
50 Hz, 60 Hz
Serial Port
Yes
Number of USB Ports
2
Media Type Supported
Twisted Pair
Item
Device Server
Power Consumption
60 W
Includes
32-Port LM83X2 x Power Cords2 x Rack Mount Ears4 x Mounting Screws1 x USB-A to USB-C cable1 x Connection Instruction Sheet1 x Warranty Booklet, LMS
Management Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.