POE UDS1100 SINGLE PORT 10/100 DEVICE SERVER, ROHS
Mfr # UD11000P0-01
Zoro # G216106319
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Width
2.5 in
Standards
IEEE 802.3IEEE 802.3uIEEE 802.3afULCSAFCCCETUVC-TickVCCI
Serial Port
Yes
Memory Standard
SRAM
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD11000P0-01
Zoro #
G216106319
UPC #
783384232358
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.5 in
Height
3.5 in
Details
Standards
IEEE 802.3IEEE 802.3uIEEE 802.3afULCSAFCCCETUVC-TickVCCI
Serial Port
Yes
Memory Standard
SRAM
Form Factor
Wall Mountable
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Input Voltage
30 V DC
Item
Device Server
Power Consumption
1.50 W
Ethernet Technology
Fast Ethernet
Standard Memory
256 KB
Processor Speed
48 MHz
Number of Serial Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.