
SKU, ADVANCED CONSOLE MANAGER, DUAL AC POWER SUPPLY, SLC8000 USB 32-PORT, DUAL GIGE
Mfr # SLC81322201S
Zoro # G116450420
product price:Â $4,498.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Width
17.2 in
Media Type Supported
Twisted Pair, Optical Fiber
Includes
SLC 8000 Advanced Console Manager, AC Power Cord , DC Installation Kit , RJ45 to RJ45 CAT5 Cable, 6.6 ft (2 m) , RJ45 to DB9F Adapter, RJ45 Loopback Cable
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLC81322201S
Zoro #
G116450420
UPC #
783384000000
Country of Origin
Multiple
Dimensions
Height
1.7 in
Width
17.2 in
Details
Media Type Supported
Twisted Pair, Optical Fiber
Includes
SLC 8000 Advanced Console Manager, AC Power Cord , DC Installation Kit , RJ45 to RJ45 CAT5 Cable, 6.6 ft (2 m) , RJ45 to DB9F Adapter, RJ45 Loopback Cable
USB
Yes
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Total Number of Expansion Slots
2
Item
Device Server
Device Type
Console Server
Number of USB Ports
32
Form Factor
Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.