Zoro Homepage

SLC 8000 ADVANCED CONSOLE MANAGER, USB 16-PORT, SINGLE AC POWER SUPPLY, ROHS

  • Mfr # SLC81161201S

  • Zoro # G022445343


product price: $2,921.99
/ea
Free Shipping & Returns

Key Features

Width
17.2 in
Form Factor
Rack Mount
Compatible With
Accessibility: In-Band (10/100/1000 Base - Ethernet) - Dual Ethernet ports with bonding, Out-of-Band (Local terminal, Internal Modem or USB Modem) Security and Authentication: Secure Shell (SSH v1, v2, Public Key), Secure Sockets Layer (SSL v3, TLS v1), Packet filtering (firewall), Per port user permissions, Configurable user rights and custom groups, Remote authentication: LDAP, RADIUS, Kerberos, TACACS+, Active Directory, NIS, Local username/password, FIPS 140-2 compliant cryptography (Certificate #1878) Serial Device Port Access: Software reversible device port pins, Telnet/SSH to SLC command line, Telnet/SSH/RAW-TCP direct to IP address and port number, Web Telnet/SSH, Multiple concurrent Telnet/SSH sessions, Simultaneous access on the same port, No inadvertent inbreaks in - Sun break-safe, Customizable multi-level user menus, USB port modem access, Automatic port-initiated connections to network host or neighboring port, Enable terminal login on any device port, SD card and USB Data Capture and Notification: Port buffering - 256 KB per port, Port logging to local files, syslog, USB thumb drive, SD card, and NFS share, NFS files (simultaneous), System event logs, Console event notification via email, Event string recognition (RegExp) Management: Front panel keypad and LCD display for network setup, Quick setup and configuration web interface (SSL), CLI setup script, Command line interface (Telnet, SSH, Web Telnet/SSH or direct serial), SNMP (MIB II) compatible-v1, v2, v3, custom MIB's, Integrated power management support-Lantronix SLP® and Server Technology PDU, Integrated support for Sensorsoft devices, Diagnostics and port status counters Performance monitoring utility, Packet generation utility, Network trace utility, Configuration audit log , Active user list display, port monitoring and timeout, Local subnet search for other SLC's, Maximum of 352 concurrent users and maximum 10 users per device port at 9600 baud rate (typical) Additional Protocols Supported: DHCP and BOOTP for dynamic IP address assignment, NTP for time synchronization, FTP, TFTP, SFTP, SCP client for file transfers, DNS for text-to-IP address name resolution, SSH, SSL, Telnet and UDP, PPP with PAP/CHAP, NFS and CIFS for connections in and out of the SLC, IPsec/VPN, RIP and RIPv2 Interfaces: Network: Dual 10/100/1000 Base-T RJ45 Ethernet, Devices: 8, 16, 32, 48 Serial, 300 to 230400 bps, Console: RS-232 (RJ45), 300 to 230400 bps, USB 2.0 High Speed, Full Speed, Low Speed, SD card slot: SD and SDHC Operating System: Embedded LinuxCertification: FCC Part 15, CE (EN55022, EN55024, EN60950), CSA, VCCI, UL/CUL, C-Tick, CB Scheme, NIST-certified implementation of AES (Advanced Encryption Standards) as specified by FIPS-197, IPv6 Ready, FIPS 140-2
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC81161201S
Zoro #
G022445343
UPC #
783384235663
Country of Origin
Thailand

Dimensions

Width
17.2 in
Height
1.7 in

Details

Item
Infrastructure Management Equipment
Form Factor
Rack Mount
Compatible With
Accessibility: In-Band (10/100/1000 Base - Ethernet) - Dual Ethernet ports with bonding, Out-of-Band (Local terminal, Internal Modem or USB Modem) Security and Authentication: Secure Shell (SSH v1, v2, Public Key), Secure Sockets Layer (SSL v3, TLS v1), Packet filtering (firewall), Per port user permissions, Configurable user rights and custom groups, Remote authentication: LDAP, RADIUS, Kerberos, TACACS+, Active Directory, NIS, Local username/password, FIPS 140-2 compliant cryptography (Certificate #1878) Serial Device Port Access: Software reversible device port pins, Telnet/SSH to SLC command line, Telnet/SSH/RAW-TCP direct to IP address and port number, Web Telnet/SSH, Multiple concurrent Telnet/SSH sessions, Simultaneous access on the same port, No inadvertent inbreaks in - Sun break-safe, Customizable multi-level user menus, USB port modem access, Automatic port-initiated connections to network host or neighboring port, Enable terminal login on any device port, SD card and USB Data Capture and Notification: Port buffering - 256 KB per port, Port logging to local files, syslog, USB thumb drive, SD card, and NFS share, NFS files (simultaneous), System event logs, Console event notification via email, Event string recognition (RegExp) Management: Front panel keypad and LCD display for network setup, Quick setup and configuration web interface (SSL), CLI setup script, Command line interface (Telnet, SSH, Web Telnet/SSH or direct serial), SNMP (MIB II) compatible-v1, v2, v3, custom MIB's, Integrated power management support-Lantronix SLP® and Server Technology PDU, Integrated support for Sensorsoft devices, Diagnostics and port status counters Performance monitoring utility, Packet generation utility, Network trace utility, Configuration audit log , Active user list display, port monitoring and timeout, Local subnet search for other SLC's, Maximum of 352 concurrent users and maximum 10 users per device port at 9600 baud rate (typical) Additional Protocols Supported: DHCP and BOOTP for dynamic IP address assignment, NTP for time synchronization, FTP, TFTP, SFTP, SCP client for file transfers, DNS for text-to-IP address name resolution, SSH, SSL, Telnet and UDP, PPP with PAP/CHAP, NFS and CIFS for connections in and out of the SLC, IPsec/VPN, RIP and RIPv2 Interfaces: Network: Dual 10/100/1000 Base-T RJ45 Ethernet, Devices: 8, 16, 32, 48 Serial, 300 to 230400 bps, Console: RS-232 (RJ45), 300 to 230400 bps, USB 2.0 High Speed, Full Speed, Low Speed, SD card slot: SD and SDHC Operating System: Embedded LinuxCertification: FCC Part 15, CE (EN55022, EN55024, EN60950), CSA, VCCI, UL/CUL, C-Tick, CB Scheme, NIST-certified implementation of AES (Advanced Encryption Standards) as specified by FIPS-197, IPv6 Ready, FIPS 140-2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.