Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLC8000 32-PORT DUAL AC POWER SUPPLY ADVANCED CONSOLE MANAGER, ROHS

  • Mfr # SLC80322201S

  • Zoro # G016450445


product price: $4,497.99
/ea
Free Shipping & Returns

Key Features

Number of Serial Ports
32
Serial Port
Yes
Twisted Pair Cable Standard
Category 5
Media Type Supported
Twisted Pair
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLC80322201S
Zoro #
G016450445
UPC #
783384000000
Country of Origin
Multiple

Dimensions

Width
17.3 in
Height
1.8 in

Details

Number of Serial Ports
32
Serial Port
Yes
Twisted Pair Cable Standard
Category 5
Media Type Supported
Twisted Pair
Number of USB Ports
2
Input Voltage
120 V AC, 230 V AC
Network (RJ-45)
Yes
Form Factor
Rack-mountable
Item
Device Server
Includes
SLC 8000 Advanced Console Manager, RJ45 32-Port, AC-Dual Supply2 x Inlet AC Power Cords1 x RJ45 to DB9F Adapter1 x RJ45 to RJ45, CAT5 Cable, 6.6 ft (2m)1 x RJ4 Loopback Cable
Environmentally Friendly
Yes
USB
Yes
Management Port
Yes
Processor Speed
1 GHz
Ethernet Technology
Gigabit Ethernet
Standards
FCC Part 15CE (EN55022, EN55024, EN60950)CSAVCCIUL/CULC-TickCB SchemeNIST-certified implementation of AES (Advanced Encryption Standards) as specified by FIPS-197IPv6 Ready
Number of Network (RJ-45) Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.