Shop LANTRONIX
See all product information
Create Account
SLC8000 32-PORT SINGLE AC POWER SUPPLY ADVANCED CONSOLE MANAGER, ROHS
- Mfr # SLC80321201S
- Zoro # G516480164
product price:Â
$
3,612.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Mounting
Rack-mountable
Input Voltage
230 V AC, 120 V AC
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLC80321201S
- Zoro #
- G516480164
- UPC #
- 783384236417
- Country of Origin
- Multiple
- Item
- Device Server
- Network (RJ-45)
- Yes
- Mounting
- Rack-mountable
- Input Voltage
- 230 V AC, 120 V AC
- Media Type Supported
- Twisted Pair
- Environmentally Friendly
- Yes
- Ethernet Technology
- Gigabit Ethernet
- Management Port
- Yes
- Certifications & Standards
- FCC Part 15CE (EN55022, EN55024, EN60950)CSAVCCIUL/CULC-TickCB SchemeNIST-certified implementation of AES (Advanced Encryption Standards) as specified by FIPS-197IPv6 Ready
- Serial Port
- Yes
- Network Standard
- 10/100/1000Base-T
- Number of Serial Ports
- 32
- Total Number of USB Ports
- 2
- Processor Speed
- 1 GHz
- USB
- Yes
- Twisted Pair Cable Standard
- Category 5
- Package Contents
- SLC 8000 Advanced Console Manager, RJ45 32-Port, AC-Single Supply1 x Inlet AC Power Cord1 x RJ45 to DB9F Adapter1 x RJ45 to RJ45, CAT5 Cable, 6.6 ft (2m)1 x RJ4 Loopback Cable
- Number of Network (RJ-45) Ports
- 2
Dimensions
- Height
- 1.8 in
- Depth
- 12 in
- Width
- 17.3 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.