
SLC8000 48-PORT DUAL AC POWER SUPPLY ADVANCED CONSOLE MANAGER, ROHS
Mfr # SLC80482201S
Zoro # G416450373
product price: $5,471.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Processor Speed
1 GHz
Number of Network (RJ-45) Ports
2
Includes
SLC 8000 Advanced Console Manager, RJ45 48-Port, AC-Dual Supply2 x Inlet AC Power Cords1 x RJ45 to DB9F Adapter1 x RJ45 to RJ45, CAT5 Cable, 6.6 ft (2m)1 x RJ4 Loopback Cable
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLC80482201S
Zoro #
G416450373
UPC #
783384000000
Country of Origin
Multiple
Dimensions
Width
17.3 in
Height
1.8 in
Details
Network (RJ-45)
Yes
Processor Speed
1 GHz
Number of Network (RJ-45) Ports
2
Includes
SLC 8000 Advanced Console Manager, RJ45 48-Port, AC-Dual Supply2 x Inlet AC Power Cords1 x RJ45 to DB9F Adapter1 x RJ45 to RJ45, CAT5 Cable, 6.6 ft (2m)1 x RJ4 Loopback Cable
Media Type Supported
Twisted Pair
Input Voltage
230 V AC, 120 V AC
Number of USB Ports
2
USB
Yes
Ethernet Technology
Gigabit Ethernet
Serial Port
Yes
Management Port
Yes
Item
Device Server
Twisted Pair Cable Standard
Category 5
Standards
FCC Part 15CE (EN55022, EN55024, EN60950)CSAVCCIUL/CULC-TickCB SchemeNIST-certified implementation of AES (Advanced Encryption Standards) as specified by FIPS-197IPv6 Ready
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Number of Serial Ports
48
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.