Zoro Homepage

SLC8000 8-PORT SINGLE AC POWER SUPPLY ADVANCED CONSOLE MANAGER, ROHS

  • Mfr # SLC80081201S

  • Zoro # G222444184


product price: $2,537.99
/ea
Free Shipping & Returns

Key Features

Serial Port
Yes
Includes
SLC 8000 Advanced Console Manager, RJ45 8-Port, AC-Single Supply1 x Inlet AC Power Cord1 x RJ45 to DB9F Adapter1 x RJ45 to RJ45, CAT5 Cable, 6.6 ft (2m)1 x RJ4 Loopback Cable
Twisted Pair Cable Standard
Category 5
Number of Serial Ports
8
Standards
FCC Part 15CE (EN55022, EN55024, EN60950)CSAVCCIUL/CULC-TickCB SchemeNIST-certified implementation of AES (Advanced Encryption Standards) as specified by FIPS-197IPv6 Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC80081201S
Zoro #
G222444184
UPC #
783384236370
Country of Origin
United States

Dimensions

Height
1.8 in
Width
17.3 in

Details

Serial Port
Yes
Includes
SLC 8000 Advanced Console Manager, RJ45 8-Port, AC-Single Supply1 x Inlet AC Power Cord1 x RJ45 to DB9F Adapter1 x RJ45 to RJ45, CAT5 Cable, 6.6 ft (2m)1 x RJ4 Loopback Cable
Twisted Pair Cable Standard
Category 5
Number of Serial Ports
8
Standards
FCC Part 15CE (EN55022, EN55024, EN60950)CSAVCCIUL/CULC-TickCB SchemeNIST-certified implementation of AES (Advanced Encryption Standards) as specified by FIPS-197IPv6 Ready
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Management Port
Yes
USB
Yes
Item
Device Server
Processor Speed
1 GHz
Form Factor
Rack-mountable
Input Voltage
230 V AC, 120 V AC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.