SLC8000, ADVANCED CONSOLE MANAGER, RJ45 48-PORT, AC-DUAL SUPPLY, SFP

  • Mfr # SLC80482211S

  • Zoro # G322446453


product price: $6,112.99
/ea
Free Shipping & Returns

Key Features

Management Port
Yes
Input Voltage
120 V AC, 230 V AC
Ethernet Technology
Gigabit Ethernet
Height
1.8 in
Number of Serial Ports
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC80482211S
Zoro #
G322446453
UPC #
783384236707
Country of Origin
Thailand

Dimensions

Height
1.8 in
Width
17.3 in

Details

Management Port
Yes
Input Voltage
120 V AC, 230 V AC
Ethernet Technology
Gigabit Ethernet
Number of Serial Ports
48
USB
Yes
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Standards
FCC Part 15, CE (EN55022, EN55024, EN60950), CSA, VCCI, UL/CUL, C-Tick, CB Scheme, NIST-certified implementation of AES (Advanced Encryption Standards) as specified by FIPS-197, IPv6 Ready, FIPS 140-2
Media Type Supported
Optical Fiber, Twisted Pair
Form Factor
Rack-mountable
Item
Device Server
Serial Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.