Zoro Homepage

SPIDER DUO, LOCAL PORT, REMOTE IP KVM, USB, 21.6 INCH CABLE, ROHS

  • Mfr # SLSLP400USB-02

  • Zoro # G016480145


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Depth
1.4 in
Device Type
KVM over IP
Width
2.3 in
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSLP400USB-02
Zoro #
G016480145
UPC #
783384254442
Country of Origin
Multiple

Dimensions

Depth
1.4 in
Width
2.3 in
Height
5.2 in

Details

Device Type
KVM over IP
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
USB
Yes
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
113°F (45°C)
VGA
Yes
Item
KVM Switchbox
Number of Local Users Supported
1
Environmentally Friendly
Yes
Max. Resolution
1600 x 1200
Package Contents
SecureLinx SpiderDuo KVM Switch, Local KVM And Computer Input USB Cable
Input Current
2A
Number of VGA Ports
1
Graphic Mode
UXGA
Number of USB Ports
1
Number of Computers Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.