Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPIDER REMOTE IP KVM, PS2, ROHS

  • Mfr # SLS200PS20-02

  • Zoro # G815658394


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Depth
1.2 in
Mount Type
Rack-mountable
Input Current
1.60 A
Height
5.2 in
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS200PS20-02
Zoro #
G815658394
UPC #
-
Country of Origin
Thailand

Dimensions

Depth
1.2 in
Height
5.2 in
Width
2.3 in

Details

Mount Type
Rack-mountable
Input Current
1.60 A
Number of VGA Ports
1
Item
KVM Switchbox
Max. Resolution
1600 x 1200
USB
Yes
Maximum Operating Temperature
113°F (45°C)
Device Type
KVM over IP
Number of USB Ports
1
Network (RJ-45)
Yes
Server Connection Via Twisted Pair
Category 5
Input Voltage Range
5 vdc
Minimum Operating Temperature
32°F (0°C)
VGA
Yes
PS/2 Port
Yes
Number of PS/2 Ports
2
Remote Management Protocol
SSH
Number of Network (RJ-45) Ports
2
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.