UDS2100 2 PORT DEVICE SERVER, US DOMESTIC POWER SUPPLY, ROHS COMPLIANT

  • Mfr # UD2100001-01

  • Zoro # G115440187


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
1
Form Factor
Wall Mountable
Serial Port
Yes
Number of Serial Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD2100001-01
Zoro #
G115440187
UPC #
783384231719
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.8 in
Height
0.9 in

Details

Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
1
Form Factor
Wall Mountable
Serial Port
Yes
Number of Serial Ports
2
Item
Device Server
Includes
UDS2100 2-Port Device ServerPower supplyDeviceInstaller configuration softwareCom Port Redirector software and related utilities
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.