XDIRECT POE IA SINGLE PORT 232/422/485 10/100 DEVICE SERVER, NO POWER SUPPLY, RO

  • Mfr # XDT10P0IA-01-S

  • Zoro # G322444923


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Input Voltage
120 V AC, 230 V AC
Memory Standard
SRAM
Standard Memory
256 KB
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XDT10P0IA-01-S
Zoro #
G322444923
UPC #
783384236929
Country of Origin
Thailand

Dimensions

Width
1.3 in
Height
1.1 in

Details

Network (RJ-45)
Yes
Input Voltage
120 V AC, 230 V AC
Memory Standard
SRAM
Standard Memory
256 KB
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Standards
Emissions: FCC Part 15, Subpart B, Class BEN55022, Class BEN61000-3-2, EN61000-3-3ICES-003 Issue 4AS/NZS CISPR22; Immunity: EN55024EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5,EN61000-4-6, EN61000-4-8, EN61000-4-11; Agency Approvals: UL 60950-1, 2nd EditionCAN/CSA C22.2 No. 60950-1-07, 2nd EditionCEVCCIC-TickIEC 60950-1 2005, 2nd Edition
Ethernet Technology
Fast Ethernet
Serial Port
Yes
Product Line
xDirect
Item
Device Server

Description

HS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.