XDIRECT POE SINGLE PORT 232/422/485 10/100 DEVICE SERVER, NO POWER SUPPLY, ROHS

  • Mfr # XDT10P0-01-S

  • Zoro # G216106333


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Serial Port
Yes
Product Line
xDirect
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XDT10P0-01-S
Zoro #
G216106333
UPC #
783384235250
Country of Origin
Taiwan, Province of China

Details

Serial Port
Yes
Product Line
xDirect
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Item
Device Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.