XPRESS DR-IAP, INDUSTRIAL DEVICE SERVER WITH INSTALLABLE INDUSTRIAL PROTOCOL, DIN-RAIL MOUNT,
Mfr # XSDRIN-03
Zoro # G416450311
product price: $546.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Width
1.4 in
Form Factor
Rail-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XSDRIN-03
Zoro #
G416450311
UPC #
783384000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.4 in
Height
3.5 in
Details
Environmentally Friendly
Yes
Item
Device Server
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Form Factor
Rail-mountable
Standards
Agency Approvals: UL, CSA, CE, RCM, VCCI
Product Line
XPress DR-IAP
Serial Port
Yes
Ethernet Technology
Fast Ethernet
Description
XPRESS DR-IAP, INDUSTRIAL DEVICE SERVER WITH INSTALLABLE INDUSTRIAL PROTOCOL, DIN-RAIL MOUNT, SERIAL INTERFACE, 10BASET/100BASE-TX, 9-30VDC/9-24VAC, R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.