XPRESS DR, INDUSTRIAL DEVICE SERVER, DIN-RAIL MOUNT, SERIAL INTERFACE, 10BASET/1
Mfr # XSDRSN-03
Zoro # G721702488
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Product Line
XPress DR
Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
1
Form Factor
Rail-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XSDRSN-03
Zoro #
G721702488
UPC #
648177044283
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.5 in
Width
1.4 in
Details
Media Type Supported
Twisted Pair
Product Line
XPress DR
Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
1
Item
Device Server
Form Factor
Rail-mountable
Serial Port
Yes
Number of Serial Ports
1
Standards
Agency Approvals: UL, CSA, CE, RCM, VCCI
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Description
00BASE-TX, 9-30VDC/9-24VAC, ROHS
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.