8 inch Car Subwoofer Speaker
- Mfr # MAXP84
- Zoro # G924082271
product price:Â
$
48.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAXP84
- Zoro #
- G924082271
- UPC #
- 068888891653
- Country of Origin
- China
Description
800 WATT POWER: This car subwoofer has 800 Watt peak power that will produce high sound resonance. It also has a frequency of 60Hz and 4 Ohm impedance | FOAM EDGE SUSPENSION: Made with a specially treated foam edge suspension to keep equipment safe. Designed with bump vented motor structure for durability and easy installation. Comes with a plastic basket | NON-PRESSED PAPER CONE: It is a clean-cut car subwoofer that boasts a black non-pressed paper cone. It will enhance car stereo by producing a powerful audio and keep equipment safe at the same time | ALUMINUM VOICE COIL: The speaker subwoofer comes with a 1.5 in high-temperature aluminum voice coil to resist corrosion. It has a sensitivity of 88dB and a special designed rubber magnet boot | 4.08 in MOUNTING DEPTH: Easy to install with its 4.08 in mounting depth and fits most audio system for cars, boats or RVs. Included are the necessary cables, installation template and manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.