15 Inch Car Subwoofer Speaker
- Mfr # MAXP154D
- Zoro # G224082490
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAXP154D
- Zoro #
- G224082490
- UPC #
- 068888878845
- Country of Origin
- China
Description
2000 WATT POWER: This car subwoofer has 2000 Watt peak power that will produce high sound resonance. It also has 100 + 100 oz. heavy double stacked magnet structure, hex key input terminals and dual 4 Ohm impedance | FOAM EDGE SUSPENSION: Made with a specially treated foam edge suspension to keep equipment safe. Designed with bump & vented motor structure for durability and easy installation. | NON-PRESSED PAPER CONE: It is a clean-cut car subwoofer that boasts a black non-pressed paper cone. It will enhance car stereo by producing a powerful audio and keep equipment safe at the same time | KAPTON VOICE COIL: The speaker subwoofer comes with a 2.5 in dual-layer high-temperature Kapton voice coil to resist corrosion. It has a stamped plastic basket as well, with a sensitivity of 89dB and a specially designed rubber magnet boot | 7.64 in MOUNTING DEPTH: Easy to install with its 7.64 in mounting depth and fits most audio systems for cars, boats or RVs. Included are the necessary cables, installation template and manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.