Shop LANZAR
Create Account
Motorcycle Speaker
- Mfr # OPTIMC90
- Zoro # G900670270
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPTIMC90
- Zoro #
- G900670270
- UPC #
- 68888899543
- Country of Origin
- China
Description
700 Watts Total Channel Micro Amplifier with wire harness - 2/4 Channel for upto four speaker hookup (175 Watts x 4) - Includes Two handle-bar Mount Aluminium Diecast Weatherproof 2.25" Speakers - Two additional amplified channels for a total of 4 speaker hook-up - 3.5mm Stereo Input Jack, Easy Connection to the Output of Other Audio Devices Like CD/MD/Mp3/Ipod, etc - 3'' Dual Aluminum die cast bullet Speaker - Kapton Voice Coil - Pair of Chrome Handlebar Clamps - Chrome Universal Handlebar Mount Rotary Volume Control - Chrome Stainless Universal handlebar audio mount - 12 Volt T-TAP Plug for direct connection on american made Motorcycles - USB charger & Satellite 5V plug - Easy Chrome Stainless Mounting Brackets and Accessories included - Speaker Dimensions : 4.8''L x 3.35''W x 3.35''H - Amplifier Dimensions : 5.71''L x 3.05''W x 1.19''H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.