Opti 6" Midrange
- Mfr # OPTI6MI
- Zoro # G400628344
product price:Â
$
51.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPTI6MI
- Zoro #
- G400628344
- UPC #
- 68888899727
- Country of Origin
- China
Description
Features: - High-Powered Mid-Bass Speaker - Lab Tested Pro Audio Performance - SVC: Single Voice Coil Car Sub Speaker Design - Recommended for Sealed Enclosure Speaker Box Mounting - Impressive Bass Response, Low-Resonance Frequency Output - Black Pressed Speaker Cone with Rigid Foam Surround - Quick Connect Speaker Spade Terminals - Rugged Die-Cast Aluminum Frame - Includes Custom Molded Speaker Grill, Mounting Template & Wiring Size/Dimensions: - Mounting Depth: 3.03'' -inches - Overall Diameter: 6.97'' -inches Technical Specs: - Power Output: 500 Watt MAX / 250 Watt RMS - 1.5'' -inch High-Temp CCAR Voice Coil, TIL - Bobbin - Impedance: 4 Ohm - Frequency Response: 105Hz - 12kHz - Sensitivity: 94dB (1w/1m) - Magnet Structure: 30 oz. - Vas: 9.46 Liter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.