
One Channel 11000 Watts Max 1 Ohm Car Audio Mono Amplifier w/Highpass Filter and Low Pass Filter
Mfr # 8800.1
Zoro # G216062264
product price: $527.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8800.1
Zoro #
G216062264
UPC #
810130954230
Country of Origin
Brazil
Description
AMP Operating class: Class D bridged Maximum Power 14.4v 1 Ohm: 11000 Watts RMS Maximum Power 14.4v 2 Ohms: 7000 Watts RMS Maximum Power 12.6v 1 Ohm: 8800 Watts RMS Power Maximum 12.6v 2 Ohms: 5100 Watts RMS Efficiency 2 Ohms: 84% Efficiency 1 Ohm: 79% Input Voltage: 9 to 15 Volts Input Impedance: 100K Ohms Total Harmonic Distortion + Noise: <1 % Input Sensitivity: 180mV to 2.5 Volts Signal to Noise Ratio: 85dBs Frequency Response: 18 to 6.5kHz -3dB HPF Subsonic: 20 to 80Hz 12dB/octave Linkwitz-Riley LPF Crossover: 80 to 6.5kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 500 Amps Resting Current: 4.0A Maximum Current music signal: 880A Power Cables recommended min.: 2 x 50mm / 2 x 0 AWG Output Cables recommended min. recommended: : 2 x 10mm / 2 x 6 AWG Gain control Signal input in differential mode Forced ventilation through micro fans Blue LED indicator for: Source & amplifiers on/On Red LED indicator for: Output distortion Clipping or short-circuit at the output Yellow LED indicator of: Battery voltage below specified. Weight Kg: 8; Dimensions: Height mm: 60; Width mm: 264; Depth mm: 443
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.