
One Channel 6200 Watts Max 1 Ohm Car Audio Mono Amplifier w/Bass Boost High Pass Filter & Low Pas
Mfr # 5000.1
Zoro # G616062246
product price: $408.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000.1
Zoro #
G616062246
UPC #
810130954216
Country of Origin
Brazil
Description
Class D Audio Amplfier Total Audio Power Output: 14.4 1 Ohm: 6200 Watts RMS Total Audio Power Output: 14.4 2 Ohms: 4300 Watts RMS Total Audio Power Output: 12.6 1 Ohm: 5500 Watts RMS Total Audio Power Output: 12.6 2 Ohms: 3600 Watts RMS Efficiency 2 Ohms: 77% Efficiency 1 Ohm: 67% Input Voltage: 9 to 15 Volts Input Impedance: 100K Ohms THD+Noise: less than 1% Input Sensitivity: 40mV to 2 Volts SNR: 90dB Frequency Response Key OFF: 5 to 5KHz -3dBs Frequency Response: 20 to 5KHz -3dBs Bass Bosst 45Hz: Variable 0 to +18dBs HPF Subsonic: 20 to 80Hz 12dB/octave Linkwitz-Riley LPF Crossover: 80 to 5kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 250 Amps Current at Rest: 3.5 Amps Average Current Draw Sinusoidal: 600 Amps Average Current Draw Music: 270 Amps Power Wire Gauge minimum recommended: 50mm / 0 AWG Speaker Wire Gauge minimum recommended: 2 x 6mm / 2 x 3 AWG Weight Lb: 11.9 Dimensions: Height in: 2.4; Width in: 10.6; Depth in: 12.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.