Zoro Homepage

10-3C TYPE TC-ER STR BC, PVC/NYL PVC JKT FT4, 1000FT

  • Mfr # 221003

  • Zoro # G1351053


product price: $1,079.99
/ea
Sold in multiples of 100 for $107,999.00
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Conductors
3
Wire Size
10 AWG
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221003
Zoro #
G1351053
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
10 AWG

Details

Number of Conductors
3
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
Standards
UL/CSA TC
Material
Bare Copper
Type
Stranded
Temp. Range
-25 to 90°C
Description/Special Features
Class 5 Fine Wire; Ground Connector
Insulation Material
Pvc/Nyl-Polyvinyl Chloride/Nylon
Product Type
Trayflexii
Screen/Shield
Unshielded
Conductor Count
3 Conductor
Temperature Rating
90 Degrees Centigrade
Jacketing Material
Tpe-Thermoplastic Elastomer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.