
10-4C TYPE TC-ER STR BC, PVC/NYL PVC JKT FOIL+BRD SHD, 1000FT
Mfr # 2210040
Zoro # G1350965
product price: $9.19
/eaSold in multiples of 250 for $2,297.50
Item requires special delivery charges. A $0.94 per item surcharge will be applied.
Key Features
Number of Conductors
4
Wire Size
10 AWG
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2210040
Zoro #
G1350965
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
10 AWG
Details
Number of Conductors
4
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
Standards
UL/CSA TC
Description/Special Features
Class 5 Fine Wire; Ground Connector; Shielded Cable
Temp. Range
-25 to 90°C
Type
Finely Stranded
Material
Bare Copper
Conductor Count
4 Conductor
Stranding
82 Strands in Each Conductor
Screen/Shield
Shielded
Jacketing Material
Tpe-Thermoplastic Elastomer
Product Type
Trayflexii
Insulation Material
Pvc/Nyl-Polyvinyl Chloride/Nylon
Temperature Rating
90 Degrees Centigrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.