Zoro Homepage

10-5C TYPE TC-ER STR BC, PVC/NYL PVC JKT FT4, 1000FT

  • Mfr # 221005

  • Zoro # G1352374


product price: $32.55
/ea
Sold in multiples of 250 for $8,137.50
Item requires special delivery charges. A $0.82 per item surcharge will be applied.

Key Features

Standards
UL/CSA/CE
Material
Bare Copper
Type
Finely Stranded
Color
Black
Conductor Count
5 Conductor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221005
Zoro #
G1352374
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
10 AWG

Details

Standards
UL/CSA/CE
Material
Bare Copper
Type
Finely Stranded
Color
Black
Conductor Count
5 Conductor
Temperature Rating
90 Degrees Centigrade
Product Type
Trayflexii
Voltage Range
600V
Jacketing Material
Tpe-Thermoplastic Elastomer
Stranding
82 Strands in Each Conductor
Screen/Shield
Unshielded
Insulation Material
Pvc/Nyl-Polyvinyl Chloride/Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.