12-4C 65 STR TC FOIL + TNC BRD, SHD PVC JKT BLK VFD, 600V 90C, 1000FT

  • Mfr # 761204

  • Zoro # G2845395


product price: $1,387.99
/ea
Sold in multiples of 25 for $34,699.75
Item requires special delivery charges. A $187.80 per item surcharge will be applied.

Key Features

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
12 AWG (4 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761204
Zoro #
G2845395
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
7.5 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
12 AWG (4 mm²)
Operating Temperature Range
-25°C to +90°C
Maximum Operating Temperature
+105°C
Installation Type for Temperature Range
UL/CSA TC
Ethernet Category
82
Cable Construction (Wire Gauge & Conductor Count)
12 AWG/4C
Conductor Cross-Section
(4 mm²)
Wire Gauge
12 AWG
Nominal Voltage
1000V
Shielding Cable
Shielding
Conductor Stranding
Class 5 fine wire
Minimum Operating Temperature
-40°C
Ground Connector
yes
Wire AWG #1 - # of Conductors
4
Cable Shielding Type/Material
Barrier tape; triple layer foil tape (100% coverage); tinned copper braid (85% coverage)
Product Type
Vfd
Conductor Count
4 Conductor
Screen/Shield
Shielded
Temperature Rating
90 Degrees Centigrade
Voltage Range
600V
Jacketing Material
Pvc-Polyvinyl Chloride
Material
Tinned or Coated Copper
Type
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products