Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" STRAIGHT CORD GRIP, .157" MIN O.D. .354" MAX O.D., NON-METALLIC

  • Mfr # S1212

  • Zoro # G5735984


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Color
silver grey
Clamping Range - MIN (mm)
4
Thread Type/Size
NPT 1/2"
IP Protection Rating #2
NEMA 1, 12
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1212
Zoro #
G5735984
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Type/Size
NPT 1/2"

Details

Color
silver grey
Clamping Range - MIN (mm)
4
IP Protection Rating #2
NEMA 1, 12
Thread Type
NPT
Clamping Range - MAX (mm)
9
Materials of Construction #2
CR
Component Material #3
Bushing
Clamping Range - MAX (in)
0.354
Operating Condition #1 for Temperature Range
static
Clamping Range - MIN (in)
0.157
Component Material #2
Bushing
Component Material #1
Body
IP Protection Rating #1
70 PSI
Operating Temperature Range #2
-20°C to +80°C
Operating Condition #2 for Temperature Range
dynamic
Materials of Construction #3
CR
Operating Temperature Range #1
-40°C to +100°C
Materials of Construction #1
Polyamide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.