
1/2" STRAIGHT CORD GRIP, .157" MIN O.D. .354" MAX O.D., NON-METALLIC
Mfr # S2212
Zoro # G1358358
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Color
black
Operating Condition #2 for Temperature Range
dynamic
Clamping Range - MIN (mm)
4
Operating Temperature Range #2
-20°C to +80°C
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2212
Zoro #
G1358358
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Type/Size
NPT 1/2"
Details
Color
black
Operating Condition #2 for Temperature Range
dynamic
Clamping Range - MIN (mm)
4
Operating Temperature Range #2
-20°C to +80°C
Thread Type
NPT
Materials of Construction #2
CR
Materials of Construction #1
Polyamide
IP Protection Rating #2
NEMA 1, 12
Operating Condition #1 for Temperature Range
static
IP Protection Rating #1
70 PSI
Component Material #3
Bushing
Clamping Range - MAX (in)
0.354
Clamping Range - MAX (mm)
9
Component Material #2
Bushing
Clamping Range - MIN (in)
0.157
Component Material #1
Body
Materials of Construction #3
CR
Operating Temperature Range #1
-40°C to +100°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.