
14-25C 50 STR BC PVC/NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 601425
Zoro # G1352243
product price: $17.59
/ea
Sold in multiples of 25 for $439.75
Item requires special delivery charges. A $14.20 per item surcharge will be applied.
Key Features
Number of Conductors
25
Wire Size
14 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601425
Zoro #
G1352243
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
14 AWG
Details
Number of Conductors
25
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Temp. Range
-40 to 105°C
Color
Gray (Slate)
Material
Bare Copper
Description/Special Features
Class 5 Fine Wire; Ground Connector
Type
Finely Stranded
Screen/Shield
Unshielded
Conductor Count
25 Conductor
Product Type
Flex Cont
Temperature Rating
90 Degrees Centigrade
Insulation Material
Pvc-Polyvinyl Chloride
Jacketing Material
Pvc-Polyvinyl Chloride
Stranding
46 Strands in Each Conductor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.