Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-4C W/18-2C (BRAKE) VARIABLE, FREQUENCY DRIVE CABLE BLK, 1000FT

  • Mfr # 7414048

  • Zoro # G2843505


product price: $12.39
/ea
Sold in multiples of 25 for $309.75
Item requires special delivery charges. A $11.00 per item surcharge will be applied.

Key Features

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Nominal Voltage
1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7414048
Zoro #
G2843505
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
7.5 x cable diameter
# of Conductor Pairs - AWG Size #1
1
Bend Radius Installation Type
for stationary use
Conductor Size/Gauge
14 AWG

Details

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Nominal Voltage
1000V
Wire AWG #1 - # of Conductors
4
Operating Temperature Range
-25°C to +90°C
Conductor Pair #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
18 AWG (1 mm²)
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
14 AWG (2.5 mm²)
Cable Shielding Type/Material
Barrier tape; triple layer foil tape (100% coverage); tinned copper braid (85% coverage); foil shielded pairs
Installation Type for Temperature Range
UL/CSA TC
Shielding Cable
Shielding
Cable Construction (Wire Gauge & Conductor Count)
14 AWG/4C+(18 AWG/1Pr)
Maximum Operating Temperature
+105°C
Conductor Stranding
Class 5 fine wire
Minimum Operating Temperature
-40°C
Ethernet Category
102
Material
Tinned or Coated Copper
Voltage Range
600V
Type
Stranded
Temperature Rating
90 Degrees Centigrade
Product Type
Vfd
Screen/Shield
Unshielded
Conductor Count
4 Conductor
Jacketing Material
Tpe-Thermoplastic Elastomer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.