16-4C 26 STR TC FOIL + TNC BRD, SHD PVC JKT BLK VFD, 600V 105C, 1000FT

  • Mfr # 761604

  • Zoro # G2847382


product price:  $5.85
/ea
Sold in multiples of 25 for $146.25
Item requires special delivery charges. A $2.40 per item surcharge will be applied.

Key Features

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Conductor Material
Finely stranded tinned copper
Insulation Material
Lapp Surge Guard
Minimum Bend Radius
7.5 x cable diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761604
Zoro #
G2847382
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
7.5 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Conductor Material
Finely stranded tinned copper
Insulation Material
Lapp Surge Guard
Minimum Operating Temperature
-40°C
Conductor Cross-Section
(1.5 mm²)
Operating Temperature Range
-25°C to +90°C
Wire AWG #1 - # of Conductors
4
Ethernet Category
82
Nominal Voltage
1000V
Shielding Cable
Shielding
Ground Connector
yes
Cable Shielding Type/Material
Barrier tape; triple layer foil tape (100% coverage); tinned copper braid (85% coverage)
Conductor Stranding
Class 5 fine wire
Wire Gauge
16 AWG
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
16 AWG (1.5 mm²)
Installation Type for Temperature Range
UL/CSA TC
Maximum Operating Temperature
+105°C
Cable Construction (Wire Gauge & Conductor Count)
16 AWG/4C
Type
Stranded
Product Type
Vfd
Screen/Shield
Shielded
Conductor Count
4 Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Temperature Rating
105 Degrees Centigrade
Material
Tinned or Coated Copper
Voltage Range
600V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.