Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-4C W/18-2C (BRAKE) VARIABLE, FREQUENCY DRIVE CABLE BLK, 1000FT

  • Mfr # 7416048

  • Zoro # G2848466


product price: $11.49
/ea
Sold in multiples of 25 for $287.25
Item requires special delivery charges. A $10.20 per item surcharge will be applied.

Key Features

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Conductor Material
Finely stranded tinned copper
Insulation Material
Lapp Surge Guard
Conductor Pair #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
18 AWG (1 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7416048
Zoro #
G2848466
UPC #
-
Country of Origin
Unknown

Dimensions

# of Conductor Pairs - AWG Size #1
1
Minimum Bend Radius
7.5 x cable diameter
Bend Radius Installation Type
for stationary use
Conductor Size/Gauge
16 AWG

Details

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Conductor Material
Finely stranded tinned copper
Insulation Material
Lapp Surge Guard
Conductor Pair #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
18 AWG (1 mm²)
Operating Temperature Range
-25°C to +90°C
Cable Construction (Wire Gauge & Conductor Count)
16 AWG/4C+(18 AWG/1Pr)
Ethernet Category
102
Minimum Operating Temperature
-40°C
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
16 AWG (1.5 mm²)
Wire AWG #1 - # of Conductors
4
Nominal Voltage
1000V
Conductor Stranding
Class 5 fine wire
Installation Type for Temperature Range
UL/CSA TC
Cable Shielding Type/Material
Barrier tape; triple layer foil tape (100% coverage); tinned copper braid (85% coverage); foil shielded pairs
Shielding Cable
Shielding
Maximum Operating Temperature
+105°C
Conductor Count
4 Conductor
Temperature Rating
90 Degrees Centigrade
Type
Stranded
Material
Tinned or Coated Copper
Product Type
Vfd
Screen/Shield
Shielded
Voltage Range
600V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.