Zoro Homepage

16-7C 30 STR BC PVC/NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT

  • Mfr # 601607

  • Zoro # G1352383


product price: $4.59
/ea
Sold in multiples of 25 for $114.75

Key Features

Number of Conductors
7
Wire Size
16 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601607
Zoro #
G1352383
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG

Details

Number of Conductors
7
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Description/Special Features
Class 5 Fine Wire; Ground Connector
Type
Finely Stranded
Color
Gray (Slate)
Material
Bare Copper
Temp. Range
-40 to 105°C
Jacketing Material
Pvc-Polyvinyl Chloride
Product Type
Flex Cont
Stranding
28 Strands in Each Conductor
Screen/Shield
Unshielded
Temperature Rating
90 Degrees Centigrade
Conductor Count
7 Conductor
Insulation Material
Pvc-Polyvinyl Chloride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.