18-3C STR BC PVC OLFLEX 150, PVC JKT GRY 90C 600V, 1000FT

  • Mfr # 2FM-1803O

  • Zoro # G4486983


product price:  $1.39
/ea
Sold in multiples of 25 for $34.75

Key Features

Material
Bare Copper
Insulation Material
Pvc-Polyvinyl Chloride
Color
Gray (Slate)
Temperature Rating
90 Degrees Centigrade
Screen/Shield
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2FM-1803O
Zoro #
G4486983
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
18 AWG

Details

Material
Bare Copper
Insulation Material
Pvc-Polyvinyl Chloride
Color
Gray (Slate)
Temperature Rating
90 Degrees Centigrade
Screen/Shield
Unshielded
Jacketing Material
Pvc-Polyvinyl Chloride
Type
Stranded
Product Type
Control
Voltage Range
500V
Earth/Ground Wires
Yes
Conductor Count
3 Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.