
18-3C TYPE TC-ER STR BC, PVC/NYL PVC JKT FOIL+BRD SHD, 1000FT
Mfr # 2218030
Zoro # G1349258
product price: $2.35
/ea
Sold in multiples of 25 for $58.75
Key Features
Number of Conductors
3
Wire Size
18 AWG
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2218030
Zoro #
G1349258
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Details
Number of Conductors
3
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
Standards
UL/CSA TC
Description/Special Features
Class 5 Fine Wire; Ground Connector; Shielded Cable
Temp. Range
-25 to 90°C
Type
Finely Stranded
Material
Bare Copper
Conductor Count
3 Conductor
Insulation Material
Pvc/Nyl-Polyvinyl Chloride/Nylon
Screen/Shield
Shielded
Stranding
19 Strands in Each Conductor
Temperature Rating
90 Degrees Centigrade
Product Type
Trayflexii
Jacketing Material
Tpe-Thermoplastic Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.