Shop LAPP
See all product information
Create Account
18-5C 19STR BC PVC/NYL+TIN BRD, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
- Mfr # 601805CY
- Zoro # G1351507
product price:Â
$
4.69
/ea
Sold in multiples of 250 for
$1,172.50
Key Features
Number of Conductors
5
Wire Size
18 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601805CY
- Zoro #
- G1351507
- UPC #
- -
- Country of Origin
- Unknown
- Number of Conductors
- 5
- Voltage
- 600V
- Jacket Color
- Gray
- Jacket Material
- Thermoplastic polymer
- Standards
- UL/CSA/CE
- Type
- Stranded
- Color
- Gray (Slate)
- Description/Special Features
- Class 5 Fine Wire; Ground Connector; Shielded Cable
- Temp. Range
- -40 to 105°C
- Material
- Bare Copper
- Conductor Count
- 5 Conductor
- Product Type
- Flex Cont
- Screen/Shield
- Shielded
- Jacketing Material
- Pvc-Polyvinyl Chloride
- Insulation Material
- Pvc-Polyvinyl Chloride
- Temperature Rating
- 90 Degrees Centigrade
- Stranding
- 19 Strands in Each Conductor
- Shield Type
- Braid
Dimensions
- Wire Size
- 18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.