20-18C 10 STR BC PVC /NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT

  • Mfr # 602018

  • Zoro # G2846777


product price:  $1,433.99
/ea
Sold in multiples of 250 for $358,497.50
Item requires special delivery charges. A $18.78 per item surcharge will be applied.

Key Features

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA
Insulation Material
Specially formulated PVC
Conductor Material
Finely stranded bare copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602018
Zoro #
G2846777
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
4 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA
Insulation Material
Specially formulated PVC
Conductor Material
Finely stranded bare copper
Color
Gray (Slate)
Minimum Operating Temperature
-40°C
Operating Temperature Range
-40°C to +105°C
Wire AWG #1 - # of Conductors
18
Wire Gauge
20 AWG
Maximum Operating Temperature
+105°C
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
20 AWG (0.50 mm²)
Ethernet Category
78
Nominal Voltage
600V
Conductor Stranding
Class 5 fine wire
Ground Connector
yes
Cable Construction (Wire Gauge & Conductor Count)
20 AWG/18C
Conductor Cross-Section
(0.50 mm²)
Installation Type for Temperature Range
for stationary use
Stranding
10 Strands in Each Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Screen/Shield
Unshielded
Material
Bare Copper
Conductor Count
18 Conductor
Type
Stranded
Product Type
Flex Cont
Temperature Rating
90 Degrees Centigrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.