
20-25C 10 STR BC PVC/NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 602025
Zoro # G1350834
product price: $1,829.99
/ea
Sold in multiples of 250 for $457,497.50
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Conductors
25
Wire Size
20 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602025
Zoro #
G1350834
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
20 AWG
Details
Number of Conductors
25
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA
Material
Bare Copper
Description/Special Features
Class 5 Fine Wire; Ground Connector
Type
Stranded
Color
Gray (Slate)
Temp. Range
-40 to 105°C
Screen/Shield
Unshielded
Insulation Material
Pvc-Polyvinyl Chloride
Jacketing Material
Pvc-Polyvinyl Chloride
Product Type
Flex Cont
Stranding
10 Strands in Each Conductor
Temperature Rating
90 Degrees Centigrade
Conductor Count
25 Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.