20-9C 10 STR BC PVC, PVC JKT GRY, 600V 90C UL CSA CE, 1000FT

  • Mfr # 602009

  • Zoro # G2845237


product price: $766.99
/ea
Sold in multiples of 250 for $191,747.50
Item requires special delivery charges. A $0.26 per item surcharge will be applied.

Key Features

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA
Insulation Material
Specially formulated PVC
Color
Gray (Slate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602009
Zoro #
G2845237
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
4 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA
Insulation Material
Specially formulated PVC
Color
Gray (Slate)
Conductor Material
Finely stranded bare copper
Conductor Stranding
Class 5 fine wire
Operating Temperature Range
-40°C to +105°C
Ethernet Category
77
Wire Gauge
20 AWG
Nominal Voltage
600V
Minimum Operating Temperature
-40°C
Installation Type for Temperature Range
for stationary use
Ground Connector
yes
Maximum Operating Temperature
+105°C
Conductor Cross-Section
(0.50 mm²)
Wire AWG #1 - # of Conductors
9
Cable Construction (Wire Gauge & Conductor Count)
20 AWG/9C
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
20 AWG (0.50 mm²)
Conductor Count
9 Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Stranding
10 Strands in Each Conductor
Product Type
Flex Cont
Temperature Rating
90 Degrees Centigrade
Screen/Shield
Unshielded
Material
Bare Copper
Type
Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.