
3/4" STRAIGHT CORD GRIP, .354" MIN O.D. .630" MAX O.D., NON-METALLIC
Mfr # S1234
Zoro # G1427274
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Color
silver grey
IP Protection Rating #1
70 PSI
Clamping Range - MAX (in)
0.63
Thread Type/Size
NPT 3/4"
Component Material #2
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1234
Zoro #
G1427274
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Type/Size
NPT 3/4"
Details
Color
silver grey
IP Protection Rating #1
70 PSI
Clamping Range - MAX (in)
0.63
Component Material #2
Bushing
Operating Condition #2 for Temperature Range
dynamic
Clamping Range - MIN (in)
0.354
Component Material #3
Bushing
Thread Type
NPT
Clamping Range - MAX (mm)
16
Materials of Construction #1
Polyamide
Clamping Range - MIN (mm)
9
Operating Temperature Range #1
-40°C to +100°C
Operating Condition #1 for Temperature Range
static
Materials of Construction #3
CR
Materials of Construction #2
CR
IP Protection Rating #2
NEMA 1, 12
Operating Temperature Range #2
-20°C to +80°C
Component Material #1
Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.