
4-4C FINELY STR BC PVC/NYL, PVC JKT BLK TC-ER CSA MTW, 1000FT
Mfr # 220404
Zoro # G1349118
product price: $36.99
/ea
Sold in multiples of 25 for $924.75
Item requires special delivery charges. A $23.60 per item surcharge will be applied.
Key Features
Number of Conductors
4
Wire Size
4 AWG
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220404
Zoro #
G1349118
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
4 AWG
Details
Number of Conductors
4
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
Standards
UL/CSA TC
Temp. Range
-25 to 90°C
Type
Finely Stranded
Description/Special Features
Class K Fine Wire; Ground Connector
Material
Bare Copper
Screen/Shield
Unshielded
Product Type
Trayflexii
Insulation Material
Pvc/Nyl-Polyvinyl Chloride/Nylon
Temperature Rating
90 Degrees Centigrade
Conductor Count
4 Conductor
Jacketing Material
Tpe-Thermoplastic Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.