Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-5C TYPE TC/OW STR BC, PVC/NYL PVC JKT FT4, 1000FT

  • Mfr # 220605

  • Zoro # G2848125


product price: $40.39
/ea
Sold in multiples of 250 for $10,097.50
Item requires special delivery charges. A $18.78 per item surcharge will be applied.

Key Features

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Conductor Material
Finely stranded bare copper
Insulation Material
PVC/nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220605
Zoro #
G2848125
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
4 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Conductor Material
Finely stranded bare copper
Insulation Material
PVC/nylon
Wire AWG #1 - # of Conductors
5
Maximum Operating Temperature
+105°C
Minimum Operating Temperature
-40°C
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
6 AWG (16 mm²)
Installation Type for Temperature Range
UL/CSA TC
Conductor Cross-Section
(16 mm²)
Conductor Stranding
Class 5 fine wire
Ethernet Category
78
Ground Connector
yes
Cable Construction (Wire Gauge & Conductor Count)
6 AWG/5C
Nominal Voltage
600V
Wire Gauge
6 AWG
Operating Temperature Range
-25°C to +90°C
Temperature Rating
90 Degrees Centigrade
Screen/Shield
Unshielded
Jacketing Material
Tpe-Thermoplastic Elastomer
Stranding
119 Strands in Each Conductor
Type
Finely Stranded
Conductor Count
5 Conductor
Product Type
Trayflexii
Material
Bare Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.