8-4C 168 STR TC FOIL + TNC BRD, SHD PVC JKT BLK VFD, 600V 105C, 1000FT

  • Mfr # 760804

  • Zoro # G2848572


product price:  $22.79
/ea
Sold in multiples of 25 for $569.75
Item requires special delivery charges. A $11.20 per item surcharge will be applied.

Key Features

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Conductor Material
Finely stranded tinned copper
Insulation Material
Lapp Surge Guard
Ethernet Category
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760804
Zoro #
G2848572
UPC #
-
Country of Origin
Unknown

Dimensions

Bend Radius Installation Type
for stationary use
Minimum Bend Radius
7.5 x cable diameter

Details

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Conductor Material
Finely stranded tinned copper
Insulation Material
Lapp Surge Guard
Ethernet Category
81
Wire Gauge
8 AWG
Conductor Cross-Section
(10 mm²)
Operating Temperature Range
-25°C to +90°C
Maximum Operating Temperature
+105°C
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
8 AWG (10 mm²)
Shielding Cable
Shielding
Wire AWG #1 - # of Conductors
4
Conductor Stranding
Class 5 fine wire
Nominal Voltage
1000V
Cable Construction (Wire Gauge & Conductor Count)
8 AWG/4C
Ground Connector
yes
Minimum Operating Temperature
-40°C
Installation Type for Temperature Range
UL/CSA TC
Cable Shielding Type/Material
Barrier tape; triple layer foil tape (100% coverage); tinned copper braid (85% coverage)
Material
Tinned or Coated Copper
Temperature Rating
105 Degrees Centigrade
Screen/Shield
Shielded
Conductor Count
4 Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Voltage Range
600V
Product Type
Vfd
Type
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.