
8-4C 72 STR BC PVC/NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 600804
Zoro # G1349355
product price: $11.85
/ea
Sold in multiples of 25 for $296.25
Key Features
Number of Conductors
4
Wire Size
8 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600804
Zoro #
G1349355
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
8 AWG
Details
Number of Conductors
4
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Type
Finely Stranded
Color
Gray (Slate)
Temp. Range
-40 to 105°C
Material
Bare Copper
Description/Special Features
Class 5 Fine Wire; Ground Connector
Conductor Count
4 Conductor
Stranding
74 Strands in Each Conductor
Product Type
Flex Cont
Temperature Rating
90 Degrees Centigrade
Insulation Material
Pvc-Polyvinyl Chloride
Jacketing Material
Pvc-Polyvinyl Chloride
Screen/Shield
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.